Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, SS, 430 RPM

  • Mfr # SUCSFL207-20L3
  • Zoro # G923389241

product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
44 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFL207-20L3
Zoro #
G923389241
UPC #
080067573005
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
SUCSFL
Temp. Range
250 Degrees F Max
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Minimum Temperature
-10 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Stainless Steel
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Number of Rows
1
Features
Standard Duty
Standards
AFBMA
Maximum Speed
430 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Included Bearing
SUC207-20L3
Dynamic Load Capacity
4,930 lbf
Resistance Properties
Corrosion-Resistant
Housing Type
Rhombus
Internal Clearance
CN
Split Housing
Not Split
Seal Type
Triple Lip
Load Direction
Radial
Bore Type
Cylindrical
Expansion Type
Fixed
Static Radial Load Capacity
2,780 lbf
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1-1/4 in
Overall Width
44 mm
Inner Ring Width
1.689 in
Overall Length
155 mm
Overall Height
90 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
130 mm
Bolt Circle Diameter
13 mm
Flange Thickness
14 mm
Length
155 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-20L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 430 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.