FlngMntBrg, 1-1/4", RadBall, SS, 5000RPM

  • Mfr # SSBSRFB206-20
  • Zoro # G423389925
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
33 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSRFB206-20
Zoro #
G423389925
UPC #
080067569443
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SSBSRFB
System of Measurement
Inch
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Features
Light Duty
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
Included Bearing
SSB206-20G
Maximum Speed
5,000 RPM Grease
Static Radial Load Capacity
2,020 lbf
Seal Type
K-Type
Internal Clearance
CN
Housing Type
Triangular
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
For Environment
Food and Beverage
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Number of Rows
1
Self Lubricating Bearing
No
Load Direction
Radial
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
3,710 lbf
Expansion Type
Fixed
Standards
AFBMA

Dimensions

Bore Diameter
1-1/4 in
Overall Width
33 mm
Overall Height
113 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
1 7/8 in
Bolt Circle Diameter
10 mm
Flange Thickness
9.5 mm
Overall Length
113 mm
Inner Ring Width
1.181 in
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB206-20G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.