Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, SS, 5000RPM

  • Mfr # SUCSFCS206-20
  • Zoro # G423389109

product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS206-20
Zoro #
G423389109
UPC #
080067569793
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
SUCSFCS
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Self Lubricating Bearing
No
Bearing Insert Material
Stainless Steel
Housing Type
Circular
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bore Type
Cylindrical
Seal Type
B-Type
Expansion Type
Fixed
Included Bearing
SUC206-20
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
For Environment
Food and Beverage
Maximum Speed
5,000 RPM Grease
Load Direction
Radial
Minimum Temperature
-10 Degrees F
Standards
AFBMA
Resistance Properties
Corrosion-Resistant
Features
Standard Duty
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
3,710 lbf
Static Radial Load Capacity
2,020 lbf
Internal Clearance
CN
Number of Rows
1

Dimensions

Bore Diameter
1-1/4 in
Overall Width
33 mm
Overall Length
111 mm
Mount Hole Center-to-Center Length
92 mm
Pilot Diameter
76.2 mm
Flange Thickness
19.5 mm
Bolt Circle Diameter
9.5 mm
Overall Diameter
111 mm
Inner Ring Width
1.5 in
Mounting Bolt Size
5/16, M8
Overall Height
111 mm
Length
111 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.