Shop IPTCI

FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # NANF210-31L3
  • Zoro # G623390615

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.9375 in
Overall Width
67 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF210-31L3
Zoro #
G623390615
UPC #
080067564384
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
NANF
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Number of Rows
1
Seal Type
Triple Lip
Maximum Speed
330 RPM Grease
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Self Lubricating Bearing
No
Static Radial Load Capacity
4,910 lbf
Housing Type
Square
Included Bearing
NA210-31L3

Dimensions

Bore Diameter
1.9375 in
Overall Width
67 mm
Mount Hole Center-to-Center Length
111 mm
Flange Thickness
20 mm
Overall Height
143 mm
Overall Length
143 mm
Mounting Bolt Size
9/16, M14
Bolt Circle Diameter
16 mm
Length
143 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA210-31L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 330 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.