FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # SAFL210-31G
  • Zoro # G423390334
product price: 
$
82.49
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.9375 in
Overall Width
55 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL210-31G
Zoro #
G423390334
UPC #
080067569961
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SAFL
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Dynamic Load Capacity
7,400 lbf
Seal Type
K-Type
Maximum Speed
3,300 RPM Grease
Static Radial Load Capacity
4,910 lbf
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Features
Light Duty
Expansion Type
Fixed
Included Bearing
SA210-31G
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Load Direction
Radial
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA

Dimensions

Bore Diameter
1.9375 in
Overall Width
55 mm
Inner Ring Width
1.72 in
Mount Hole Center-to-Center Length
157 mm
Flange Thickness
15 mm
Overall Height
115 mm
Mounting Bolt Size
1/2, M14
Overall Length
197 mm
Bolt Circle Diameter
19 mm
Length
197 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA210-31G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews