Shop IPTCI

FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # UCFLX10-31
  • Zoro # G423388294

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Flange Thickness
18 mm
Bore Type
Cylindrical
Overall Height
130 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFLX10-31
Zoro #
G423388294
UPC #
080067575124
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
System of Measurement
Inch
Included Bearing
UCX10-31
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
9,490 lbf
Load Direction
Radial
Maximum Temperature
248 Degrees F
Closure
Double Sealed
Maximum Speed
3,000 RPM Grease
Self Lubricating Bearing
No
Expansion Type
Fixed
Shaft Locking Type
Set Screws
Features
Medium Duty
Series
UCFLX
Internal Clearance
CN
Housing Material
Cast Iron
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Lubricant Material
NLGI #2 Equivalent
Static Radial Load Capacity
6,440 lbf
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Number of Rows
1

Dimensions

Flange Thickness
18 mm
Overall Height
130 mm
Mount Hole Center-to-Center Length
184 mm
Bore Diameter
1 15/16 in
Overall Width
59 mm
Bolt Circle Diameter
19 mm
Overall Length
224 mm
Mounting Bolt Size
9/16, M14
Inner Ring Width
2.189 in
Length
224 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCX10-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.