FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # NANF206-18
  • Zoro # G223387206
product price: 
$
54.15
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
51 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF206-18
Zoro #
G223387206
UPC #
080067574917
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
NANF
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Expansion Type
Fixed
Internal Clearance
CN
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Included Bearing
NA206-18
Housing Type
Square
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
4,200 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Maximum Speed
5,000 RPM Grease
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Features
Standard Duty
Lubrication Openings
Grease Fitting
Standards
AFBMA
Number of Rows
1
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
2,430 lbf
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.125 in
Overall Width
51 mm
Overall Length
108 mm
Mount Hole Center-to-Center Length
83 mm
Bolt Circle Diameter
13 mm
Inner Ring Width
1.901 in
Mounting Bolt Size
7/16, M12
Overall Height
108 mm
Flange Thickness
16 mm
Length
108 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA206-18, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews