FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # SAFL206-18G
  • Zoro # G223387602
product price: 
$
49.75
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
33 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL206-18G
Zoro #
G223387602
UPC #
080067569889
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
SAFL
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SA206-18G
Standards
AFBMA
Housing Type
Rhombus
Seal Type
K-Type
Static Radial Load Capacity
2,430 lbf
Expansion Type
Fixed
Internal Clearance
CN
Dynamic Load Capacity
4,200 lbf
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Features
Light Duty
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Maximum Speed
5,000 RPM Grease
Number of Rows
1
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.125 in
Overall Width
33 mm
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
117 mm
Inner Ring Width
1.405 in
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11.5 mm
Overall Length
148 mm
Overall Height
80 mm
Length
148 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.