FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # SALF206-18G
  • Zoro # G823388818
product price: 
$
49.75
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
39 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF206-18G
Zoro #
G823388818
UPC #
080067574919
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SALF
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Bore Type
Cylindrical
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
4,200 lbf
Seal Type
K-Type
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Static Radial Load Capacity
2,430 lbf
Features
Light Duty
Bearing Lubrication
Relubricateable
Load Direction
Radial
Included Bearing
SA206-18G

Dimensions

Bore Diameter
1.125 in
Overall Width
39 mm
Flange Thickness
12 mm
Inner Ring Width
1.405 in
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
90.5 mm
Overall Height
76 mm
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews