Shop IPTCI

FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # SAMS206-18G
  • Zoro # G623389640

product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
37 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS206-18G
Zoro #
G623389640
UPC #
080067570965
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SAMS
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Split Housing
Not Split
Seal Type
K-Type
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Number of Rows
1
Bearing Material Grade
AISI 52100
Features
Light Duty
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Dynamic Load Capacity
4,200 lbf
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Maximum Speed
5,000 RPM Grease
Included Bearing
SA206-18G
Static Radial Load Capacity
2,430 lbf
Load Direction
Radial

Dimensions

Bore Diameter
1.125 in
Overall Width
37 mm
Inner Ring Width
1.405 in
Overall Length
113 mm
Mount Hole Center-to-Center Length
90.5 mm
Overall Height
84 mm
Flange Thickness
20.6 mm
Bolt Circle Diameter
10.3 mm
Mounting Bolt Size
3/8, M10
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.