Shop IPTCI

FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # SBFL206-18G
  • Zoro # G623389527

product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
40 mm
Series
SBFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL206-18G
Zoro #
G623389527
UPC #
080067569551
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
SBFL
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
4,200 lbf
Load Direction
Radial
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Features
Light Duty
Expansion Type
Fixed
Number of Rows
1
Included Bearing
SB206-18G
Self Lubricating Bearing
No
Maximum Speed
5,000 RPM Grease
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Standards
AFBMA
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Seal Type
K-Type
Static Radial Load Capacity
2,430 lbf

Dimensions

Bore Diameter
1.125 in
Overall Width
40 mm
Mounting Bolt Size
3/8, M10
Overall Height
80 mm
Overall Length
148 mm
Inner Ring Width
1.181 in
Mount Hole Center-to-Center Length
117 mm
Bolt Circle Diameter
11.5 mm
Flange Thickness
13 mm
Length
148 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.