FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # UCFB206-18
  • Zoro # G323389841
product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
40 mm
Series
UCFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB206-18
Zoro #
G323389841
UPC #
080067574921
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFB
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bearing Insert Material
Alloy Steel
Housing Type
Triangular
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
2,430 lbf
Load Direction
Radial
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Dynamic Load Capacity
4,200 lbf
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Included Bearing
UC206-18
Number of Rows
1
Features
Standard Duty
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Standards
AFBMA
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
1.125 in
Overall Width
40 mm
Flange Thickness
9.5 mm
Inner Ring Width
1.5 in
Center Height
52.4 mm
Overall Length
83 mm
Bolt Circle Diameter
10 mm
Overall Height
137 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
1 7/8 in
Length
83 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 52.4 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC206-18, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews