FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # SALF206-19G
  • Zoro # G623389923
product price: 
$
49.75
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
39 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF206-19G
Zoro #
G623389923
UPC #
080067569816
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
SALF
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Features
Light Duty
Standards
AFBMA
Dynamic Load Capacity
4,200 lbf
Static Radial Load Capacity
2,430 lbf
Expansion Type
Fixed
Load Direction
Radial
Split Housing
Not Split
Maximum Speed
5,000 RPM Grease
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Housing Type
Rhombus
Maximum Temperature
248 Degrees F
Included Bearing
SA206-19G
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1.1875 in
Overall Width
39 mm
Mounting Bolt Size
3/8, M10
Overall Height
76 mm
Overall Length
113 mm
Inner Ring Width
1.405 in
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
90.5 mm
Flange Thickness
12 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.