Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # SBLF206-19G
  • Zoro # G523389191

product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.125 in, 1.1875 in
Overall Width
34 mm
Series
SBLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF206-19G
Zoro #
G523389191
UPC #
080067562316
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
SBLF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Housing Type
Rhombus
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Number of Rows
1
Bore Type
Cylindrical
Features
Light Duty
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
2,430 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
5,000 RPM Grease
Load Direction
Radial
Included Bearing
SB206-19G
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
4,200 lbf
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.125 in, 1.1875 in
Overall Width
34 mm
Inner Ring Width
1.181 in
Bolt Circle Diameter
12 mm
Flange Thickness
12 mm
Overall Length
113 mm
Mount Hole Center-to-Center Length
90.5 mm
Overall Height
76 mm
Mounting Bolt Size
3/8, M10
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.