FlngMntBrg, 1-3/16", RadBall, Ductile Iron

  • Mfr # SBRFB206-19G
  • Zoro # G923388596
product price: 
$
54.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1.125 in, 1.1875 in
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB206-19G
Zoro #
G923388596
UPC #
080067562367
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
SARFB
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Rows
1
Minimum Temperature
-4 Degrees F
Housing Type
Triangular
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Dynamic Load Capacity
4,200 lbf
Features
Light Duty
Load Direction
Radial
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
2,430 lbf
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Included Bearing
SB206-19G
Standards
AFBMA
Maximum Speed
5,000 RPM Grease
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.125 in, 1.1875 in
Overall Width
33 mm
Bolt Circle Diameter
10 mm
Overall Length
113 mm
Mount Hole Center-to-Center Length
1 7/8 in
Overall Height
113 mm
Inner Ring Width
1.181 in
Flange Thickness
32 mm
Mounting Bolt Size
5/16, M8
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.