FlngMntBrg, 1-3/16", RadBall, Polymer

  • Mfr # CUCTFL206-19
  • Zoro # G023389912
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1.1875 in
Overall Width
41 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTFL206-19
Zoro #
G023389912
UPC #
080067574185
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
CUCSFL
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Minimum Temperature
-10 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Self Lubricating Bearing
No
Housing Type
Rhombus
Split Housing
Not Split
Bore Type
Cylindrical
Static Radial Load Capacity
2,430 lbf
Included Bearing
CUC206-19
Internal Clearance
CN
Expansion Type
Fixed
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Number of Rows
1
Standards
AFBMA
Seal Type
B-Type
Dynamic Load Capacity
4,200 lbf
Maximum Speed
5,000 RPM Grease
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F

Dimensions

Bore Diameter
1.1875 in
Overall Width
41 mm
Overall Height
80 mm
Inner Ring Width
1.5 in
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
117 mm
Overall Length
148 mm
Bolt Circle Diameter
11 mm
Length
148 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Included Bearing CUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.