FlngMntBrg, 1-3/16", RadBall, Polymer

  • Mfr # SNATF206-19
  • Zoro # G523389467
product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bore Diameter
1.1875 in
Overall Width
49 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNATF206-19
Zoro #
G523389467
UPC #
080067573541
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
SNATF
Temp. Range
250 Degrees F Max
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Rows
1
Static Radial Load Capacity
2,020 lbf
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Bearing Insert Material
Stainless Steel
Maximum Speed
5,000 RPM Grease
Load Direction
Radial
Internal Clearance
CN
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Seal Type
B-Type
Housing Type
Square
Included Bearing
SNA206-19
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical

Dimensions

Bore Diameter
1.1875 in
Overall Width
49 mm
Overall Length
108 mm
Bolt Circle Diameter
11 mm
Mounting Bolt Size
3/8, M10
Overall Height
108 mm
Mount Hole Center-to-Center Length
83 mm
Flange Thickness
14 mm
Length
108 mm

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SNA206-19, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews