Shop IPTCI

FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # NANF209-28
  • Zoro # G123387665

product price: 
$
87.39
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
59 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF209-28
Zoro #
G123387665
UPC #
080067564082
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Included Bearing
NA209-28
Maximum Temperature
248 Degrees F
Seal Type
B-Type
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
4,460 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Standards
AFBMA
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Split Housing
Not Split
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Maximum Speed
3,400 RPM Grease
Bearing Lubrication
Relubricateable
Number of Rows
1

Dimensions

Bore Diameter
1-3/4 in
Overall Width
59 mm
Overall Length
137 mm
Mount Hole Center-to-Center Length
105 mm
Bolt Circle Diameter
16 mm
Flange Thickness
18 mm
Overall Height
137 mm
Inner Ring Width
2.216 in
Mounting Bolt Size
9/16, M14
Length
137 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA209-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.