Shop IPTCI

FlngMntBrg, 1-3/4", RadBall, CastIron

  • Mfr # NANF209-28L3
  • Zoro # G523387609

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Overall Width
59 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF209-28L3
Zoro #
G523387609
UPC #
080067564085
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Housing Type
Square
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
7,110 lbf
Maximum Speed
340 RPM Grease
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Seal Type
Triple Lip
Number of Rows
1
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Standards
AFBMA
Static Radial Load Capacity
4,460 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Expansion Type
Fixed
Included Bearing
NA209-28L3
Features
Standard Duty
Load Direction
Radial
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1-3/4 in
Overall Width
59 mm
Flange Thickness
18 mm
Mounting Bolt Size
9/16, M14
Mount Hole Center-to-Center Length
105 mm
Bolt Circle Diameter
16 mm
Inner Ring Width
2.216 in
Overall Length
137 mm
Overall Height
137 mm
Length
137 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA209-28L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 340 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.