FlngMntBrg, 1-3/4", RadBall, SS, 3400 RPM

  • Mfr # SUCSFCS209-28
  • Zoro # G823389044
product price: 
$
640.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-3/4 in
Overall Width
39 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS209-28
Zoro #
G823389044
UPC #
080067569796
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Series
SUCSFCS
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Maximum Speed
3,400 RPM Grease
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Bearing Insert Material
Stainless Steel
Included Bearing
SUC209-28
Housing Type
Circular
Lubrication Openings
Grease Fitting
Seal Type
B-Type
For Environment
Food and Beverage
Features
Standard Duty
Bore Type
Cylindrical
Standards
AFBMA
Self Lubricating Bearing
No
Number of Rows
1
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
3,680 lbf
Split Housing
Not Split
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Expansion Type
Fixed
Load Direction
Radial
Dynamic Load Capacity
6,230 lbf

Dimensions

Bore Diameter
1-3/4 in
Overall Width
39 mm
Overall Height
133 mm
Overall Diameter
133 mm
Flange Thickness
20 mm
Mount Hole Center-to-Center Length
111 mm
Bolt Circle Diameter
12 mm
Overall Length
133 mm
Pilot Diameter
92.1 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.937 in
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC209-28, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.