Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # NANF207-22
  • Zoro # G123388754

product price: 
$
64.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
54 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF207-22
Zoro #
G123388754
UPC #
080067563071
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
NANF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Features
Standard Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Standards
AFBMA
Maximum Speed
4,300 RPM Grease
Load Direction
Radial
Housing Type
Square
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Included Bearing
NA207-22
Number of Rows
1
Dynamic Load Capacity
5,535 lbf
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
3,340 lbf
Internal Clearance
CN
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Bore Type
Cylindrical

Dimensions

Bore Diameter
1.375 in
Overall Width
54 mm
Overall Height
117 mm
Mount Hole Center-to-Center Length
92 mm
Mounting Bolt Size
7/16, M12
Overall Length
117 mm
Inner Ring Width
2.011 in
Bolt Circle Diameter
13 mm
Flange Thickness
17 mm
Length
117 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA207-22, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.