FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # SALF207-22G
  • Zoro # G623387448
product price: 
$
61.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
43 mm
Series
SALF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF207-22G
Zoro #
G623387448
UPC #
080067575004
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SALF
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Self Lubricating Bearing
No
Housing Type
Rhombus
Number of Rows
1
Maximum Speed
4,300 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
3,340 lbf
Split Housing
Not Split
Dynamic Load Capacity
5,535 lbf
Lubrication Openings
Grease Fitting
Standards
AFBMA
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Included Bearing
SA207-22G
Expansion Type
Fixed
Load Direction
Radial
Seal Type
K-Type
Features
Light Duty
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1.375 in
Overall Width
43 mm
Overall Length
122 mm
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
100 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.531 in
Bolt Circle Diameter
12 mm
Overall Height
89 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA207-22G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.