Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # SBFL207-22G
  • Zoro # G323388103

product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
42 mm
Series
SBFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL207-22G
Zoro #
G323388103
UPC #
080067571293
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
SBFL
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Features
Light Duty
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
5,535 lbf
Number of Rows
1
Seal Type
K-Type
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Standards
AFBMA
Split Housing
Not Split
Static Radial Load Capacity
3,340 lbf
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Rhombus
Included Bearing
SB207-22G
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Maximum Speed
4,300 RPM Grease

Dimensions

Bore Diameter
1.375 in
Overall Width
42 mm
Overall Length
161 mm
Bolt Circle Diameter
16 mm
Flange Thickness
14 mm
Mounting Bolt Size
1/2, M14
Overall Height
90 mm
Mount Hole Center-to-Center Length
130 mm
Inner Ring Width
1.29 in
Length
161 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB207-22G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.