Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # UCFB207-22
  • Zoro # G923387216

product price: 
$
68.29
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
44 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB207-22
Zoro #
G923387216
UPC #
080067571304
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFB
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
3
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Maximum Speed
4,300 RPM Grease
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
5,535 lbf
Static Radial Load Capacity
3,340 lbf
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Triangular
Bore Type
Cylindrical
Features
Standard Duty
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Included Bearing
UC207-22
Standards
AFBMA
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Number of Rows
1
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.375 in
Overall Width
44 mm
Flange Thickness
46.4 mm
Overall Length
95 mm
Bolt Circle Diameter
12.7 mm
Mounting Bolt Size
7/16, M12
Center Height
60.3 mm
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.689 in
Overall Height
156 mm
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 60.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC207-22, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.