FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # UCFCF207-22
  • Zoro # G523388781
product price: 
$
68.29
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
33 mm
Series
UCFCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF207-22
Zoro #
G523388781
UPC #
080067575010
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCF
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Internal Clearance
CN
Number of Rows
1
Static Radial Load Capacity
3,340 lbf
Standards
AFBMA
Features
Standard Duty
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
UC207-22
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
5,535 lbf
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Maximum Speed
4,300 RPM Grease
Expansion Type
Fixed
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Housing Type
Circular
Seal Type
B-Type
Split Housing
Not Split
Bore Type
Cylindrical
Number of Mount Holes
4
Load Direction
Radial

Dimensions

Bore Diameter
1.375 in
Overall Width
33 mm
Overall Diameter
133 mm
Overall Height
133 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11.9 mm
Flange Thickness
12 mm
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
111.1 mm
Pilot Diameter
92.1 mm
Overall Length
133 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-22, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.