FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # UCFCX07-22
  • Zoro # G723390362
product price: 
$
85.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
39 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX07-22
Zoro #
G723390362
UPC #
080067571313
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFCX
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Housing Type
Circular
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
6,375 lbf
Bore Type
Cylindrical
Number of Mount Holes
4
Load Direction
Radial
Standards
AFBMA
Maximum Temperature
248 Degrees F
Maximum Speed
3,750 RPM Grease
Included Bearing
UCX07-22
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Self Lubricating Bearing
No
Static Radial Load Capacity
3,960 lbf
Lubrication Openings
Grease Fitting
Features
Medium Duty
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Seal Type
B-Type

Dimensions

Bore Diameter
1.375 in
Overall Width
39 mm
Overall Length
133 mm
Overall Diameter
133 mm
Inner Ring Width
1.937 in
Flange Thickness
11 mm
Mounting Bolt Size
3/8, M10
Pilot Diameter
92.1 mm
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
111.1 mm
Overall Height
133 mm
Length
133 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX07-22, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.