Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, SS, 4300RPM

  • Mfr # SSBSLF207-22
  • Zoro # G223388234

product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.375 in
Overall Width
35 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSLF207-22
Zoro #
G223388234
UPC #
080067573043
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Series
SSBSLF
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Included Bearing
SSB207-22G
For Environment
Food and Beverage
Split Housing
Not Split
Seal Type
K-Type
Bearing Lubrication
Relubricateable
Housing Type
Rhombus
Static Radial Load Capacity
2,780 lbf
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
4,930 lbf
Maximum Speed
4,300 RPM Grease
Load Direction
Radial
Number of Rows
1
Maximum Temperature
250 Degrees F
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Standards
AFBMA
Minimum Temperature
-10 Degrees F
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Features
Light Duty
Self Lubricating Bearing
No

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB207-22G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.