FlngMntBrg, 1-5/16", RadBall, CastIron

  • Mfr # SBLF207-21G
  • Zoro # G523389764
product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.3125 in
Overall Width
37 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF207-21G
Zoro #
G523389764
UPC #
080067571252
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SBLF
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Static Radial Load Capacity
3,340 lbf
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Maximum Speed
4,300 RPM Grease
Standards
AFBMA
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Included Bearing
SB207-21G
Minimum Temperature
-4 Degrees F
Features
Light Duty
Number of Rows
1
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
5,535 lbf
Housing Type
Rhombus
Internal Clearance
CN

Dimensions

Bore Diameter
1.3125 in
Overall Width
37 mm
Mounting Bolt Size
3/8, M10
Overall Length
122 mm
Mount Hole Center-to-Center Length
100 mm
Inner Ring Width
1.29 in
Bolt Circle Diameter
12 mm
Flange Thickness
13 mm
Overall Height
89 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB207-21G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.