Shop IPTCI

FlngMntBrg, 1-5/8", RadBall, CastIron

  • Mfr # NANF209-26L3
  • Zoro # G623388841

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.625 in
Overall Width
59 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF209-26L3
Zoro #
G623388841
UPC #
080067571588
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Included Bearing
NA209-26L3
Maximum Speed
340 RPM Grease
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Seal Type
Triple Lip
Housing Type
Square
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Split Housing
Not Split
Load Direction
Radial
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
4,460 lbf
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1.625 in
Overall Width
59 mm
Overall Length
137 mm
Inner Ring Width
2.216 in
Flange Thickness
18 mm
Mount Hole Center-to-Center Length
105 mm
Mounting Bolt Size
9/16, M14
Bolt Circle Diameter
16 mm
Overall Height
137 mm
Length
137 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA209-26L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 340 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.