FlngMntBrg, 1-5/8", RadBall, CastIron

  • Mfr # UCFCS209-26
  • Zoro # G223390077
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.625 in
Overall Width
39 mm
Series
UCFCS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS209-26
Zoro #
G223390077
UPC #
080067575075
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCS
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Self Lubricating Bearing
No
Housing Type
Circular
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Number of Mount Holes
4
Split Housing
Not Split
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Features
Standard Duty
Standards
AFBMA
Dynamic Load Capacity
7,110 lbf
Number of Rows
1
Maximum Speed
3,400 RPM Grease
Load Direction
Radial
Included Bearing
UC209-26
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
4,460 lbf

Dimensions

Bore Diameter
1.625 in
Overall Width
39 mm
Mounting Bolt Size
3/8, M10
Overall Diameter
133 mm
Overall Length
133 mm
Inner Ring Width
1.937 in
Bolt Circle Diameter
12 mm
Flange Thickness
11 mm
Overall Height
133 mm
Mount Hole Center-to-Center Length
111.1 mm
Pilot Diameter
92.1 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC209-26, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews