Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # SBFL207-23G
  • Zoro # G123388891

product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
42 mm
Series
SBFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL207-23G
Zoro #
G123388891
UPC #
080067569439
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
SBFL
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Features
Light Duty
Bearing Material Grade
AISI 52100
Load Direction
Radial
Lubrication Openings
Grease Fitting
Standards
AFBMA
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Static Radial Load Capacity
3,340 lbf
Dynamic Load Capacity
5,535 lbf
Number of Rows
1
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Rhombus
Seal Type
K-Type
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Included Bearing
SB207-23GW
Maximum Speed
4,300 RPM Grease
Split Housing
Not Split
Bore Type
Cylindrical

Dimensions

Bore Diameter
1.4375 in
Overall Width
42 mm
Bolt Circle Diameter
16 mm
Mount Hole Center-to-Center Length
130 mm
Overall Height
90 mm
Overall Length
161 mm
Flange Thickness
14 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
1.29 in
Length
161 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB207-23GW, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.