FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # UCFC207-23
  • Zoro # G323387199
product price: 
$
68.29
/ea

Key Features

Bearing Insert Type
Radial Ball
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC207-23
Zoro #
G323387199
UPC #
080067575033
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Maximum Speed
4,300 RPM Grease
Number of Mount Holes
4
Internal Clearance
CN
Bore Type
Cylindrical
Static Radial Load Capacity
3,340 lbf
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Load Direction
Radial
Dynamic Load Capacity
5,535 lbf
Housing Material
Cast Iron
System of Measurement
Inch
Split Housing
Not Split
Closure
Double Sealed
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Number of Rows
1
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Series
UCFC
Housing Type
Circular
Lubricant Material
NLGI #2 Equivalent
Features
Standard Duty
Expansion Type
Fixed
Included Bearing
UC207-23

Dimensions

Inner Ring Width
1.689 in
Overall Height
135 mm
Pilot Diameter
90 mm
Overall Width
37 mm
Bore Diameter
1 7/16 in
Bolt Circle Diameter
14 mm
Flange Thickness
9 mm
Overall Length
135 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
110 mm
Overall Diameter
135 mm
Length
135 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.