Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # UCFCX07-23
  • Zoro # G423387228

product price: 
$
85.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
39 mm
Series
UCFCX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX07-23
Zoro #
G423387228
UPC #
080067569675
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCX
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Features
Medium Duty
Dynamic Load Capacity
6,375 lbf
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Bearing Lubrication
Relubricateable
Number of Rows
1
Static Radial Load Capacity
3,960 lbf
Bore Type
Cylindrical
Seal Type
B-Type
Load Direction
Radial
Internal Clearance
CN
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Maximum Speed
3,750 RPM Grease
Bearing Insert Material
Alloy Steel
Housing Type
Circular
Bearing Material Grade
AISI 52100
Included Bearing
UCX07-23

Dimensions

Bore Diameter
1.4375 in
Overall Width
39 mm
Mounting Bolt Size
3/8, M10
Pilot Diameter
92.1 mm
Overall Height
133 mm
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
111.1 mm
Overall Diameter
133 mm
Flange Thickness
11 mm
Overall Length
133 mm
Inner Ring Width
1.937 in
Length
133 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX07-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.