FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # UCFX0723
  • Zoro # G323389544
product price: 
$
77.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
52 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX0723
Zoro #
G323389544
UPC #
080067563215
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFX
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Features
Medium Duty
Included Bearing
UCX07-23
Self Lubricating Bearing
No
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Number of Rows
1
Expansion Type
Fixed
Maximum Speed
3,750 RPM Grease
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
6,375 lbf
Housing Type
Square
Standards
AFBMA
Seal Type
B-Type
Static Radial Load Capacity
3,960 lbf
Bore Type
Cylindrical

Dimensions

Bore Diameter
1.4375 in
Overall Width
52 mm
Overall Height
130 mm
Flange Thickness
16 mm
Bolt Circle Diameter
14 mm
Overall Length
130 mm
Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Length
102 mm
Inner Ring Width
1.937 in
Length
130 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX07-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews