FlngMntBrg, 1-7/16", RadBall, Polymer

  • Mfr # CUCTFB207-23
  • Zoro # G923388336
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1.4375 in
Overall Width
45 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTFB207-23
Zoro #
G923388336
UPC #
080067574235
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Temp. Range
250 Degrees F Max
Series
CUCTFB
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
3
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Included Bearing
CUC207-23
Bore Type
Cylindrical
Expansion Type
Fixed
Maximum Speed
4,300 RPM Grease
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Housing Type
Triangular
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
5,535 lbf
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
3,340 lbf
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Internal Clearance
CN
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Number of Rows
1
Standards
AFBMA

Dimensions

Bore Diameter
1.4375 in
Overall Width
45 mm
Overall Length
95 mm
Inner Ring Width
1.689 in
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
2 in
Bolt Circle Diameter
13.1 mm
Flange Thickness
37 mm
Overall Height
156 mm
Center Height
60.3 mm
Length
95 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 60.3 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Triangular, Included Bearing CUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.