Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, Polymer

  • Mfr # SNATFL207-23
  • Zoro # G623389589

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bore Diameter
1.4375 in
Overall Width
50 mm
Series
SNATFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNATFL207-23
Zoro #
G623389589
UPC #
080067573682
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Series
SNATFL
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Maximum Speed
4,300 RPM Grease
Seal Type
B-Type
Internal Clearance
CN
Number of Rows
1
Features
Standard Duty
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
4,930 lbf
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Load Direction
Radial
Maximum Temperature
250 Degrees F
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bore Type
Cylindrical
Static Radial Load Capacity
2,780 lbf
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Standards
AFBMA
Bearing Insert Material
Stainless Steel
For Environment
Food and Beverage
Self Lubricating Bearing
No
Included Bearing
SNA207-23

Dimensions

Bore Diameter
1.4375 in
Overall Width
50 mm
Mounting Bolt Size
1/2, M14
Overall Length
164 mm
Bolt Circle Diameter
13 mm
Overall Height
90 mm
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
130 mm
Inner Ring Width
2.011 in
Length
164 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Included Bearing SNA207-23, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.