Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, SS, 3750 RPM

  • Mfr # SUCSFX07-23
  • Zoro # G523389702

product price: 
$
455.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
52 mm
Series
SUCSFX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFX07-23
Zoro #
G523389702
UPC #
080067573066
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFX
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Seal Type
B-Type
Expansion Type
Fixed
Housing Type
Square
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Bore Type
Cylindrical
Dynamic Load Capacity
5,660 lbf
Bearing Insert Material
Stainless Steel
Number of Rows
1
Included Bearing
SUCX07-23
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Maximum Temperature
250 Degrees F
For Environment
Food and Beverage
Standards
AFBMA
Maximum Speed
3,750 RPM Grease
Features
Medium Duty
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
3,300 lbf

Dimensions

Bore Diameter
1.4375 in
Overall Width
52 mm
Flange Thickness
15 mm
Mount Hole Center-to-Center Length
102 mm
Bolt Circle Diameter
14 mm
Overall Height
130 mm
Overall Length
130 mm
Inner Ring Width
1.937 in
Mounting Bolt Size
1/2, M14
Length
130 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUCX07-23, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.