FlngMntBrg, 1-7/16", RadBall, SS, 4300RPM

  • Mfr # SNASF207-23
  • Zoro # G923388589
product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
51 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASF207-23
Zoro #
G923388589
UPC #
080067573067
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SNASF
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Internal Clearance
CN
Self Lubricating Bearing
No
Expansion Type
Fixed
Split Housing
Not Split
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Maximum Speed
4,300 RPM Grease
Static Radial Load Capacity
2,780 lbf
Included Bearing
SNA207-23
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion-Resistant
Housing Type
Square
Number of Rows
1
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Stainless Steel

Dimensions

Bore Diameter
1.4375 in
Overall Width
51 mm
Mounting Bolt Size
7/16, M12
Overall Height
117 mm
Mount Hole Center-to-Center Length
92 mm
Overall Length
117 mm
Bolt Circle Diameter
13 mm
Flange Thickness
15 mm
Length
117 mm

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SNA207-23, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.