Shop IPTCI

FlngMntBrg, 1-7/8", RadBall, CastIron

  • Mfr # NANFL210-30
  • Zoro # G123387535

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.875 in
Overall Width
67 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL210-30
Zoro #
G123387535
UPC #
080067571740
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
NANFL
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Static Radial Load Capacity
4,910 lbf
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Bore Type
Cylindrical
Number of Rows
1
Maximum Temperature
248 Degrees F
Maximum Speed
3,300 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
7,400 lbf
Included Bearing
NA210-30
Housing Type
Rhombus
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Features
Standard Duty
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Internal Clearance
CN

Dimensions

Bore Diameter
1.875 in
Overall Width
67 mm
Bolt Circle Diameter
15 mm
Overall Length
197 mm
Mounting Bolt Size
1/2, M14
Flange Thickness
14 mm
Overall Height
115 mm
Inner Ring Width
2.468 in
Mount Hole Center-to-Center Length
157 mm
Length
197 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA210-30, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.