FlngMntBrg, 1-9/16", RadBall, CastIron

  • Mfr # NANF208-25
  • Zoro # G823389785
product price: 
$
77.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.5625 in
Overall Width
59 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF208-25
Zoro #
G823389785
UPC #
080067575063
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
NANF
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Expansion Type
Fixed
Maximum Speed
3,750 RPM Grease
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Included Bearing
NA208-25
Load Direction
Radial
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Housing Type
Square
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Number of Rows
1
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
6,375 lbf
Features
Standard Duty
Static Radial Load Capacity
3,960 lbf

Dimensions

Bore Diameter
1.5625 in
Overall Width
59 mm
Bolt Circle Diameter
14 mm
Overall Length
130 mm
Flange Thickness
17 mm
Mount Hole Center-to-Center Length
102 mm
Mounting Bolt Size
1/2, M14
Overall Height
130 mm
Inner Ring Width
2.216 in
Length
130 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA208-25, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.