FlngMntBrg, 1-9/16", RadBall, CastIron
- Mfr # SAF208-25N
- Zoro # G723390287
product price:Â
$
73.19
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.5625 in
Overall Width
54 mm
Lubricant Material
NLGI #2 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAF208-25N
- Zoro #
- G723390287
- UPC #
- 080067571521
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1.5625 in
- Overall Width
- 54 mm
- Bolt Circle Diameter
- 14 mm
- Overall Length
- 130 mm
- Overall Height
- 130 mm
- Flange Thickness
- 16 mm
- Mounting Bolt Size
- 1/2, M14
- Mount Hole Center-to-Center Length
- 102 mm
- Length
- 130 mm
- Fits Chest Size
- Light Duty
Description
Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA208-25N, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.