Shop IPTCI

FlngMntBrg, 1", RadBall, Cast Iron, 5000RPM

  • Mfr # UCFX05-16
  • Zoro # G623390554

product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
40 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX05-16
Zoro #
G623390554
UPC #
080067569461
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFX
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Item
Flange Mount Bearing
Expansion Type
Fixed
Maximum Speed
5,000 RPM Grease
Bore Type
Cylindrical
Static Radial Load Capacity
2,430 lbf
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Seal Type
B-Type
Self Lubricating Bearing
No
Features
Medium Duty
Standards
AFBMA
Load Direction
Radial
Lubrication Openings
Grease Fitting
Housing Type
Square
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Included Bearing
UCX05-16
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
4,200 lbf
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
1 in
Overall Width
40 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
7/16, M12
Overall Length
108 mm
Overall Height
108 mm
Mount Hole Center-to-Center Length
83 mm
Flange Thickness
14 mm
Inner Ring Width
1.5 in
Length
108 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX05-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.