FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # SAMS205-16G
  • Zoro # G023388410
product price: 
$
45.89
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
33 mm
Series
SAMS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS205-16G
Zoro #
G023388410
UPC #
080067561776
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAMS
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Load Direction
Radial
Expansion Type
Fixed
Housing Type
Rhombus
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
1,750 lbf
Dynamic Load Capacity
3,010 lbf
Maximum Temperature
248 Degrees F
Features
Light Duty
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Included Bearing
SA205-16G
Maximum Speed
5,850 RPM Grease
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Standards
AFBMA
Seal Type
K-Type

Dimensions

Bore Diameter
1 in
Overall Width
33 mm
Overall Length
95 mm
Bolt Circle Diameter
8.7 mm
Mount Hole Center-to-Center Length
76.2 mm
Overall Height
71 mm
Mounting Bolt Size
5/16, M8
Inner Ring Width
1.22 in
Flange Thickness
17.5 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.