FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # SBFL205-16G
  • Zoro # G023389103
product price: 
$
36.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
35 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL205-16G
Zoro #
G023389103
UPC #
080067561732
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SBFL
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Static Radial Load Capacity
1,750 lbf
Load Direction
Radial
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Features
Light Duty
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
3,010 lbf
Expansion Type
Fixed
Seal Type
K-Type
Number of Rows
1
Standards
AFBMA
Housing Type
Rhombus
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Maximum Speed
5,850 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Included Bearing
SB205-16G

Dimensions

Bore Diameter
1 in
Overall Width
35 mm
Mount Hole Center-to-Center Length
98.8 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11.5 mm
Overall Height
68 mm
Inner Ring Width
1.063 in
Overall Length
130 mm
Flange Thickness
13 mm
Length
130 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.