Shop IPTCI

FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # SBLF205-16G
  • Zoro # G523388965

product price: 
$
38.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
30 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF205-16G
Zoro #
G523388965
UPC #
080067561755
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SBLF
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Standards
AFBMA
Included Bearing
SB205-16G
Load Direction
Radial
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Split Housing
Not Split
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Features
Light Duty
Static Radial Load Capacity
1,750 lbf
Expansion Type
Fixed
Dynamic Load Capacity
3,010 lbf
Number of Rows
1
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
5,850 RPM Grease
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1 in
Overall Width
30 mm
Overall Height
64 mm
Overall Length
95 mm
Inner Ring Width
1.063 in
Bolt Circle Diameter
10 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
76 mm
Flange Thickness
11 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.