Shop IPTCI

FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # UCFC205-16
  • Zoro # G823388412

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
30 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC205-16
Zoro #
G823388412
UPC #
080067574899
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFC
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Seal Type
B-Type
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Standards
AFBMA
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
3,010 lbf
Number of Rows
1
Expansion Type
Fixed
Included Bearing
UC205-16
Features
Standard Duty
Lubrication Openings
Grease Fitting
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
1,750 lbf
Bearing Insert Material
Alloy Steel
Housing Type
Circular
Maximum Speed
5,850 RPM Grease
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Load Direction
Radial
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1 in
Overall Width
30 mm
Flange Thickness
7 mm
Overall Diameter
115 mm
Inner Ring Width
1.338 in
Pilot Diameter
70 mm
Overall Length
115 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
90 mm
Bolt Circle Diameter
12 mm
Overall Height
115 mm
Length
115 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.