FlngMntBrg, 1", RadBall, Ductile Iron

  • Mfr # SARFB205-16G
  • Zoro # G723389267
product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1 in
Overall Width
35 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SARFB205-16G
Zoro #
G723389267
UPC #
080067561858
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SARFB
Closure
Double Sealed
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Maximum Speed
5,850 RPM Grease
Split Housing
Not Split
Seal Type
K-Type
Static Radial Load Capacity
1,750 lbf
Bore Type
Cylindrical
Dynamic Load Capacity
3,010 lbf
Housing Type
Triangular
Included Bearing
SA205-16G
Internal Clearance
CN
Load Direction
Radial
Self Lubricating Bearing
No
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Number of Rows
1
Features
Light Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1 in
Overall Width
35 mm
Overall Length
95 mm
Bolt Circle Diameter
9 mm
Mounting Bolt Size
5/16, M8
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
1 5/8 in
Overall Height
95 mm
Flange Thickness
29 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SA205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews