FlngMntBrg, 11 mm, RadBall, CastIron

  • Mfr # SAF202-10
  • Zoro # G523387920
product price: 
$
44.85
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bolt Circle Diameter
11 mm
Housing Type
Square
Housing Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF202-10
Zoro #
G523387920
UPC #
080067570525
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Housing Type
Square
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
248 Degrees F
Maximum Speed
6,500 RPM Grease
System of Measurement
Inch
Expansion Type
Fixed
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Number of Rows
1
Bore Type
Cylindrical
Seal Type
K-Type
Series
SAF
Static Radial Load Capacity
1,020 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Closure
Double Sealed
Self Lubricating Bearing
No
Shaft Locking Type
Eccentric Collar
Included Bearing
SA202-10G
Minimum Temperature
-4 Degrees F

Dimensions

Bolt Circle Diameter
11 mm
Flange Thickness
10 mm
Overall Height
76 mm
Mount Hole Center-to-Center Length
54 mm
Overall Length
76 mm
Bore Diameter
11 mm
Mounting Bolt Size
3/8, M10
Overall Width
28 mm
Length
76 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 11 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews