FlngMntBrg, 11 mm, RadBall, CastIron
- Mfr # SBF202-10G
- Zoro # G723387669
product price:Â
$
40.45
/ea
Key Features
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Flange Thickness
10 mm
Overall Height
76 mm
Overall Width
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Flange Thickness
- 10 mm
- Overall Height
- 76 mm
- Overall Width
- 28 mm
- Mounting Bolt Size
- 3/8, M10
- Mount Hole Center-to-Center Length
- 54 mm
- Bore Diameter
- 11 mm
- Overall Length
- 76 mm
- Bolt Circle Diameter
- 11 mm
- Length
- 76 mm
Description
Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 11 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.