FlngMntBrg, 11 mm, RadBall, SS, 5850 RPM

  • Mfr # SUCSF204-20MML3
  • Zoro # G023390178
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Overall Width
25.4 mm
Maximum Speed
5,850 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSF204-20MML3
Zoro #
G023390178
UPC #
080067572766
Country of Origin
China
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
5,850 RPM
Series
SUCSF
Number of Rows
1
Lubricant Material
H-1 Food Grade Solid Lubricant
Split Housing
Not Split
Housing Material
Stainless Steel
Maximum Temperature
250 Degrees F
Housing Type
Square
Static Radial Load Capacity
1,220 lbf
System of Measurement
Inch
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Included Bearing
SUC204-20MML3
Bore Type
Cylindrical
Closure
Double Sealed
Seal Type
Triple Lip
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Shaft Locking Type
Set Screws
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed

Dimensions

Overall Width
25.4 mm
Flange Thickness
11 mm
Mounting Bolt Size
3/8, M10
Bore Diameter
11 mm
Mount Hole Center-to-Center Length
64 mm
Overall Length
86 mm
Overall Height
86 mm
Bolt Circle Diameter
11 mm
Length
86 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 11 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204-20MML3, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,850 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.